Orion
90 Degree Elbow, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure
Mfr # 11/2 90E
Zoro # G0993273
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 1-1/2"
- Fitting Connection Type Slip x Slip
Explore More Products
- ORION 45 Degree Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 45 ELBOW - 1/8 BEND
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 90 ELBOW - 1/4 BEND
- ORION Female Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 FA
- ORION Cleanout Adapter, Polypropylene, 2", Schedule 80, 80 psi Max Pressure 2 COA
- ORION Coupling, Polypropylene, 3", 80 psi Max Pressure 3 RIONFUSE CF COUPLING
- ORION 90 Degree Long Sweep Elbow, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 90E LONG SWEEP
- ORION 90 Degree Elbow, Polypropylene, 1/2", Schedule 80, 150 psi Max Pressure 1/2 90E
- ORION Reducing Double Wye, Polypropylene, 4" x 4" x 1-1/2", Schedule 40, 80 psi Max Pressure 4x11/2 R45
- ORION Slip Joint Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 SJ
- APOLLO BY TMG 3/4 in. Blue Twister Polypropylene Insert Plug ABTP34
- ZORO SELECT Hex Nipple, Polypropylene, 1/4", 150 psi Max Pressure N4WP
- Orion Fittings