SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" Slip 90 Degree Elbow Sch 80

ORION| Zoro #: G1347595| Mfr #: 3/4 90E

$10.91 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: ElbowFitting Connection Type: Slip x Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1347595 Mfr #: 3/4 90E
Color: WhiteBasic Fitting Shape: Elbow
Fitting Connection Type: Slip x SlipMax. Pressure: 150 psi
Specific Fitting Shape: 90 Degrees ElbowPipe Size (Fittings): 3/4"
Fitting Schedule/Class: Schedule 80Item: Elbow, 90 Degrees
Outside Dia.: 1.425"Temp. Range: 40 Degrees to 210 Degrees F
Basic Fitting Material: PlasticPipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.425 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews