PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" Slip Female Adapter Sch 80

ORION| Zoro #: G1664442| Mfr #: 11/2 FA

$14.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: AdapterFitting Connection Type: Slip x Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1664442 Mfr #: 11/2 FA
Color: WhiteBasic Fitting Shape: Adapter
Fitting Connection Type: Slip x SlipMax. Pressure: 150 psi
Specific Fitting Shape: AdapterPipe Size (Fittings): 1-1/2"
Fitting Schedule/Class: Schedule 80Item: Female Adapter
Outside Dia.: 2.261"Temp. Range: 40 Degrees to 210 Degrees F
Basic Fitting Material: PlasticPipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.261 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews