KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" Slip Female Adapter Sch 80

ORION| Zoro #: G1689825| Mfr #: 2 FA

$19.30 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Fitting Connection Type: Slip x Slip
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689825 Mfr #: 2 FA
Pipe Size (Fittings): 2"Fitting Connection Type: Slip x Slip
Color: WhiteSpecific Fitting Shape: Adapter
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: AdapterOutside Dia.: 2.832"
Fitting Schedule/Class: Schedule 80Temp. Range: 40 Degrees to 210 Degrees F
Item: Female AdapterBasic Fitting Material: Plastic
Hex Size: 2.895"Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.832 In., Hex Size 2.895 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews