*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" No Hub 90 Degree Long Sweep Elbow Sch 40

ORION| Zoro #: G0485861| Mfr #: 4 90E LONG SWEEP

$176.01 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: No Hub
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0485861 Mfr #: 4 90E LONG SWEEP
Pipe Size (Fittings): 4"Fitting Connection Type: No Hub
Color: BlueSpecific Fitting Shape: 90 Degrees Long Sweep Elbow
Max. Pressure: 80 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: ElbowOutside Dia.: 4.496"
Fitting Schedule/Class: Schedule 40Temp. Range: -20 Degrees to 160 Degrees F
Item: Long Sweep Elbow, 90 DegreesBasic Fitting Material: Plastic
Standards: ASTM D 2657Country of Origin (subject to change): United States

Description

Long Sweep Elbow, 90 Degrees , Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 4 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.496 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews