1/2" Slip Flange Sch 80

ORION| Zoro #: G0902456| Mfr #: 1/2 Flg

$29.17 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/2"
Fitting Connection Type: Slip
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0902456 Mfr #: 1/2 Flg
Pipe Size (Fittings): 1/2"Fitting Connection Type: Slip
Color: WhiteSpecific Fitting Shape: Flange
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: FlangeBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: 40 Degrees to 210 Degrees F
Item: FlangeOutside Dia.: 3.5"
Number of Holes: 4Country of Origin (subject to change): United States

Description

Flange, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1/2 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 3.5 In., Number of Holes 4, Temp. Range 40 Degrees to 210 Degrees F

Reviews