KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Slip Flange Sch 80

ORION| Zoro #: G1389315| Mfr #: 3/4 Flg

$41.15 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Schedule/Class: Schedule 80
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1389315 Mfr #: 3/4 Flg
Color: WhiteFitting Schedule/Class: Schedule 80
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Connection Type: SlipSpecific Fitting Shape: Flange
Temp. Range: 40 Degrees to 210 Degrees FPipe Size (Fittings): 3/4"
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Flange
Item: FlangeNumber of Holes: 4
Outside Dia.: 3-1/10"Country of Origin (subject to change): United States

Description

Flange, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 3-1/10 In., Number of Holes 4, Temp. Range 40 Degrees to 210 Degrees F

Reviews