SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Laboratory Sink, Corrosion Resistant Polyethylene Black, Bowl Size 16" x 8"

ORION| Zoro #: G1988822| Mfr #: ARLS 12

$137.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drain Opening: 1-1/2"Overall Width: 10-1/2"Material: Corrosion Resistant Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1988822 Mfr #: ARLS 12
Drain Opening: 1-1/2"Overall Width: 10-1/2"
Material: Corrosion Resistant PolyethyleneADA Compliant: No
Bowl Shape: SquareOverall Height: 9-1/4"
Overall Length: 18-1/2"Standards: ASTM D 1248
Bowl Size: 16" x 8"Color: Black
Item: Laboratory SinkBack Splash: No
Mounting Type: Above or BelowBowl Depth: 7"
Country of Origin (subject to change): United States

Description

Laboratory Sink, Material Corrosion Resistant Polyethylene, Mounting Type Above or Below, Overall Length 18-1/2 In., Overall Width 10-1/2 In., Overall Height 9-1/4 In., Bowl Size 16 In. x 8 In., Bowl Depth 7 In., ADA Compliant No, Bowl Shape Square, Back Splash No, Drain Opening 1-1/2 In., Color Black, Standards ASTM D 1248

Reviews