Laboratory Sink, Corrosion Resistant Polyethylene Black, Bowl Size 18" x 12"

ORION| Zoro #: G0971223| Mfr #: ARLS14

$240.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 14-3/4"Bowl Depth: 8"Standards: ASTM D 1248
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0971223 Mfr #: ARLS14
Overall Width: 14-3/4"Bowl Depth: 8"
Standards: ASTM D 1248Drain Opening: 1-1/2"
Mounting Type: Above or BelowBack Splash: No
Overall Height: 10-1/4"Bowl Shape: Square
Material: Corrosion Resistant PolyethyleneItem: Laboratory Sink
Bowl Size: 18" x 12"Overall Length: 20-3/4"
Color: BlackADA Compliant: No
Country of Origin (subject to change): United States

Description

Laboratory Sink, Material Corrosion Resistant Polyethylene, Mounting Type Above or Below, Overall Length 20-3/4 In., Overall Width 14-3/4 In., Overall Height 10-1/4 In., Bowl Size 18 In. x 12 In., Bowl Depth 8 In., ADA Compliant No, Bowl Shape Square, Back Splash No, Drain Opening 1-1/2 In., Color Black, Standards ASTM D 1248

Reviews