Laboratory Sink, Corrosion Resistant Polyethylene Black, Bowl Size 18" x 12"

ORION| Zoro #: G1000982| Mfr #: ARLS14ADA

$241.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drain Opening: 1-1/2"Overall Width: 14-3/4"Material: Corrosion Resistant Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1000982 Mfr #: ARLS14ADA
Drain Opening: 1-1/2"Overall Width: 14-3/4"
Material: Corrosion Resistant PolyethyleneADA Compliant: Yes
Bowl Shape: SquareOverall Height: 10-1/4"
Overall Length: 20-3/4"Standards: ASTM D 1248
Bowl Size: 18" x 12"Color: Black
Item: Laboratory SinkBack Splash: No
Mounting Type: Above or BelowBowl Depth: 6"
Country of Origin (subject to change): United States

Description

Laboratory Sink, Material Corrosion Resistant Polyethylene, Mounting Type Above or Below, Overall Length 20-3/4 In., Overall Width 14-3/4 In., Overall Height 10-1/4 In., Bowl Size 18 In. x 12 In., Bowl Depth 6 In., ADA Compliant Yes, Bowl Shape Square, Back Splash No, Drain Opening 1-1/2 In., Color Black, Standards ASTM D 1248

Reviews