Laboratory Sink, Corrosion Resistant Polyethylene Black, Bowl Size 18" x 15"

ORION| Zoro #: G2383963| Mfr #: ARLS 15

$264.21 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Drain Opening: 1-1/2"Overall Width: 17-1/2"Material: Corrosion Resistant Polyethylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383963 Mfr #: ARLS 15
Drain Opening: 1-1/2"Overall Width: 17-1/2"
Material: Corrosion Resistant PolyethyleneADA Compliant: No
Bowl Shape: SquareOverall Height: 15"
Overall Length: 20-1/2"Standards: ASTM D 1248
Bowl Size: 18" x 15"Color: Black
Item: Laboratory SinkBack Splash: No
Mounting Type: Above or BelowBowl Depth: 12"
Country of Origin (subject to change): United States

Description

Laboratory Sink, Material Corrosion Resistant Polyethylene, Mounting Type Above or Below, Overall Length 20-1/2 In., Overall Width 17-1/2 In., Overall Height 15 In., Bowl Size 18 In. x 15 In., Bowl Depth 12 In., ADA Compliant No, Bowl Shape Square, Back Splash No, Drain Opening 1-1/2 In., Color Black, Standards ASTM D 1248

Reviews