BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Laboratory Sink, Corrosion Resistant Polyethylene Black, Bowl Size 21" x 18"

ORION| Zoro #: G1899956| Mfr #: ARLS16

$231.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 20-1/2"Overall Height: 12"Bowl Shape: Square
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1899956 Mfr #: ARLS16
Overall Width: 20-1/2"Overall Height: 12"
Bowl Shape: SquareBowl Depth: 10"
Mounting Type: Above or BelowItem: Laboratory Sink
Standards: ASTM D 1248ADA Compliant: No
Color: BlackBack Splash: No
Material: Corrosion Resistant PolyethyleneDrain Opening: 1-1/2"
Overall Length: 23-1/2"Bowl Size: 21" x 18"
Country of Origin (subject to change): United States

Description

Laboratory Sink, Material Corrosion Resistant Polyethylene, Mounting Type Above or Below, Overall Length 23-1/2 In., Overall Width 20-1/2 In., Overall Height 12 In., Bowl Size 21 In. x 18 In., Bowl Depth 10 In., ADA Compliant No, Bowl Shape Square, Back Splash No, Drain Opening 1-1/2 In., Color Black, Standards ASTM D 1248

Reviews