3" x 3" x 1-1/2" No Hub Reducing Long Turn Wye Sch 40

ORION| Zoro #: G1246411| Mfr #: 3x11/2 RLTY

$93.34 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 3.492"Pipe Size (Fittings): 3" x 3" x 1-1/2"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1246411 Mfr #: 3x11/2 RLTY
Outside Dia.: 3.492"Pipe Size (Fittings): 3" x 3" x 1-1/2"
Basic Fitting Material: PlasticColor: Blue
Standards: ASTM D 2657Max. Pressure: 80 psi
Temp. Range: -20 Degrees to 160 Degrees FFitting Schedule/Class: Schedule 40
Specific Fitting Shape: Reducing Long Turn WyeFitting Connection Type: No Hub
Pipe Fitting Material: PolypropyleneItem: Reducing Long Turn Wye
Basic Fitting Shape: WyeCountry of Origin (subject to change): United States

Description

Reducing Long Turn Wye, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3 In. x 3 In. x 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 3.492 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews