KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" No Hub Long Turn Wye Sch 40

ORION| Zoro #: G2454216| Mfr #: 4 LTY

$106.94 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Fitting Connection Type: No Hub
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2454216 Mfr #: 4 LTY
Pipe Size (Fittings): 4"Fitting Connection Type: No Hub
Color: BlueSpecific Fitting Shape: Long Turn Wye
Max. Pressure: 80 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: WyeOutside Dia.: 4.496"
Fitting Schedule/Class: Schedule 40Temp. Range: -20 Degrees to 160 Degrees F
Item: Long Turn WyeBasic Fitting Material: Plastic
Standards: ASTM D 2657Country of Origin (subject to change): United States

Description

Long Turn Wye, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 4 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.496 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews