BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

4" x 4" x 1-1/2" No Hub Reducing Long Turn Wye Sch 40

ORION| Zoro #: G0775966| Mfr #: 4x11/2 RLTY

$178.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueBasic Fitting Shape: WyeFitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0775966 Mfr #: 4x11/2 RLTY
Color: BlueBasic Fitting Shape: Wye
Fitting Connection Type: No HubMax. Pressure: 80 psi
Specific Fitting Shape: Reducing Long Turn WyePipe Size (Fittings): 4" x 4" x 1-1/2"
Fitting Schedule/Class: Schedule 40Item: Reducing Long Turn Wye
Outside Dia.: 4.496"Temp. Range: -20 Degrees to 160 Degrees F
Basic Fitting Material: PlasticStandards: ASTM D 2657
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Reducing Long Turn Wye, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 In. x 4 In. x 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.496 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews