SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1-1/2" No Hub Male Adapter Sch 40

ORION| Zoro #: G2271857| Mfr #: 11/2 MA

$13.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueBasic Fitting Shape: AdapterFitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271857 Mfr #: 11/2 MA
Color: BlueBasic Fitting Shape: Adapter
Fitting Connection Type: No HubMax. Pressure: 80 psi
Specific Fitting Shape: AdapterPipe Size (Fittings): 1-1/2"
Fitting Schedule/Class: Schedule 40Item: Male Adapter
Outside Dia.: 1.896"Temp. Range: -20 Degrees to 160 Degrees F
Basic Fitting Material: PlasticStandards: ASTM D 2657
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 1.896 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews