SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3" No Hub Male Adapter Sch 40

ORION| Zoro #: G1714684| Mfr #: 3 MA

$30.72 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Male AdapterPipe Size (Fittings): 3"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1714684 Mfr #: 3 MA
Item: Male AdapterPipe Size (Fittings): 3"
Basic Fitting Material: PlasticColor: Blue
Hex Size: 4.136"Fitting Connection Type: No Hub
Temp. Range: -20 Degrees to 160 Degrees FFitting Schedule/Class: Schedule 40
Specific Fitting Shape: AdapterStandards: ASTM D 2657
Pipe Fitting Material: PolypropyleneOutside Dia.: 3.5"
Basic Fitting Shape: AdapterMax. Pressure: 80 psi
Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 3.5 In., Hex Size 4.136 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews