4" No Hub Male Adapter Sch 40

ORION| Zoro #: G1105833| Mfr #: 3 MA

$87.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Fitting Connection Type: No Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1105833 Mfr #: 3 MA
Color: BlueFitting Connection Type: No Hub
Basic Fitting Material: PlasticMax. Pressure: 80 psi
Specific Fitting Shape: AdapterFitting Schedule/Class: Schedule 40
Pipe Size (Fittings): 4"Pipe Fitting Material: Polypropylene
Hex Size: 5.17"Basic Fitting Shape: Adapter
Item: Male AdapterTemp. Range: -20 Degrees to 160 Degrees F
Standards: ASTM D 2657Outside Dia.: 4.5"
Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 4 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.5 In., Hex Size 5.17 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews