1-1/2" Slip Male Adapter Sch 80

ORION| Zoro #: G1156032| Mfr #: 11/2 MA

$20.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Slip x Slip
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1156032 Mfr #: 11/2 MA
Color: WhiteFitting Connection Type: Slip x Slip
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Adapter
Pipe Size (Fittings): 1-1/2"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: AdapterItem: Male Adapter
Temp. Range: 40 Degrees to 210 Degrees FOutside Dia.: 2.28"
Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.28 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews