DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1" Slip x Thread Male Adapter Sch 80

ORION| Zoro #: G1350307| Mfr #: 1 MA

$18.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Connection Type: Slip x Thread
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1350307 Mfr #: 1 MA
Color: WhiteFitting Connection Type: Slip x Thread
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Adapter
Pipe Size (Fittings): 1"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: AdapterItem: Male Adapter
Temp. Range: 40 Degrees to 210 Degrees FOutside Dia.: 1.73"
Country of Origin (subject to change): United States

Description

Male Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In., Fitting Connection Type Slip x Thread, Color White, Max. Pressure 150 psi, Outside Dia. 1.73 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews