Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
1/2" Slip Male Adapter Sch 80
  • Zoro #: G0250661
  • Mfr #: 1/2 MA
$19.21
  • Basic Pipe Fitting Shape: Adapter
  • Item: Male Adapter
  • Fitting Connection Type: Slip
See full product details
Orders over $50 ship free.

Orion #1/2 MA Specifications

  • Zoro #: G0250661
  • Mfr #: 1/2 MA
Basic Pipe Fitting Shape: Adapter Item: Male Adapter
Fitting Connection Type: Slip Color: White
Fitting Schedule/Class: Schedule 80 Connection Type: Socket Fusion
Body Material: Polypropylene Pipe Fitting Schedule/Class: Schedule 80
Pipe Fitting Material: Polypropylene Pipe Fitting Connection Type: Male Adapter
Max. Pressure: 150 psi Specific Pipe Fitting Shape: Adapter
Pipe Size: 1/2" Outside Dia.: 1.9"
Temp. Range: 40 Degrees to 210 Degrees F Specific Fitting Shape: Adapter
Basic Pipe Fitting Material: Plastic Pipe Size (Fittings): 1/2"
Pipe Size - Pipe Fitting: 1/2" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Male Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.9 In., Temp. Range 40 Degrees to 210 Degrees F

Restrictions and Compliance

Reviews of Orion #1/2 MA