KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Laboratory Cup Sink, Polyethylene Black, Bowl Size 9" x 3"

ORION| Zoro #: G1198854| Mfr #: CS6-9x3x4

$81.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 3-7/8"
Color: Black
Overall Length: 9-3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1198854 Mfr #: CS6-9x3x4
Overall Width: 3-7/8"Color: Black
Overall Length: 9-3/4"Bowl Shape: Oval
Drain Opening: 1-1/2"ADA Compliant: No
Item: Laboratory Cup SinkBowl Depth: 4"
Mounting Type: Above or BelowOverall Height: 4"
Back Splash: NoMaterial: Polyethylene
Bowl Size: 9" x 3"Country of Origin (subject to change): United States

Description

Laboratory Cup Sink, Material Polyethylene, Mounting Type Above or Below, Overall Length 9-3/4 In., Overall Width 3-7/8 In., Overall Height 4 In., Bowl Size 9 In. x 3 In., Bowl Depth 4 In., ADA Compliant No, Bowl Shape Oval, Back Splash No, Drain Opening 1-1/2 In., Color Black

Reviews