JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

1-1/2" Socket Polypropylene Ball Valve Inline Union

ORION| Zoro #: G1875011| Mfr #: 11/2 BV

$369.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1875011 Mfr #: 11/2 BV
Item: Ball ValveMax. Pressure: 150 psi CWP
Handle Type: Locking LeverBall Material: Polypropylene
Handle Material: Glass Filled PolypropyleneValve Basic Body Material: Plastic
Seat Material: PTFEBody Material: Polypropylene
Body Seal Material: EPDMConnection Type: Socket x Socket
Standards: ASTM D2657Body Style: Inline True Union
Port: FullStem Type: Blowout Proof
Stem Material: PolypropyleneValve Structure: 2-Piece
Temp. Range: Up to 180 Degrees FBall Valve Product Group: Manual
Pipe Size: 1-1/2"Country of Origin (subject to change): United States

Product Description

With this ball valve from Orion, you'll have control when you need it. This top-of-the-line ball valve is equipped with a 2-piece valve structure. It also has an inline true union body style and a Socket x Socket connection. The temperature range is up to 180 degrees F. It includes a full port. The body is made of polypropylene material. The handle is made of glass filled polypropylene material. The handle type is: locking lever. It has a blowout proof stem made of Polypropylene. The seat is made of PTFE material. The ball valve has a maximum pressure of 150 psi CWP. It fits a pipe size of 1-1/2". The ball is made of Polypropylene. Standards include: ASTM D2657.

Product Reviews

Save 15%. Sign up for Z-mail.