HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

3/4" Socket Polypropylene Ball Valve Inline True Union

ORION| Zoro #: G2409994| Mfr #: 3/4 BV

$182.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Valve Basic Body Material: Plastic
Pipe Size: 3/4"
Connection Type: Socket x Socket
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409994 Mfr #: 3/4 BV
Valve Basic Body Material: PlasticPipe Size: 3/4"
Connection Type: Socket x SocketStem Material: Polypropylene
Body Material: PolypropyleneValve Structure: 2-Piece
Max. Pressure: 150 psi CWPBody Seal Material: EPDM
Ball Valve Product Group: ManualPort: Full
Handle Material: Glass Filled PolypropyleneStem Type: Blowout Proof
Handle Type: Locking LeverSeat Material: PTFE
Body Style: Inline True UnionItem: Ball Valve
Temp. Range: Up to 180 Degrees FStandards: ASTM D2657
Ball Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Ball Valve, Body Material Polypropylene, Body Style Inline True Union, 2-Piece, Pipe Size 3/4 In., Connection Type Socket x Socket, Full Port, Max. Pressure 150 psi CWP, Temp. Range Up to 180 Degrees F, Ball Material Polypropylene, Seat Material PTFE, Stem Type Blowout Proof, Handle Type Locking Lever, Handle Material Glass Filled Polypropylene, Stem Material Polypropylene, Body Seal Material EPDM

Reviews