Orion
Reducing Bushing, Polypropylene, 3" x 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 3x11/2 RB
Zoro # G0343104
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Bushing
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 3" x 1-1/2"
- Fitting Connection Type No Hub
Explore More Products
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 MA
- ORION Cleanout Adapter, Polypropylene, 2", Schedule 80, 80 psi Max Pressure 2 COA
- ORION Male Adapter, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 MA
- ORION Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure 1x3/4 RB
- ORION 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 90 ELBOW - 1/4 BEND
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure 11/2 MA
- ORION Reducing Coupling, Polypropylene, 2" x 3/4", Schedule 80, 150 psi Max Pressure 2x3/4 RCLS
- ORION 45 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 45 ELBOW - 1/8 BEND
- ORION Coupling, Polypropylene, 2", Schedule 80, 150 psi Max Pressure 2 CLS COUPLING
- ZORO SELECT Plug, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure PLUG150
- ZORO SELECT Cap, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure CAP075
- Orion Fittings