3" x 2" No Hub Reducing Bushing Sch 40

ORION| Zoro #: G0467214| Mfr #: 3x2 RB

$28.39 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Pipe Size (Fittings): 3" x 2"Fitting Connection Type: No HubColor: Blue
Save 15%. Sign up for Z-mail.


Zoro #: G0467214 Mfr #: 3x2 RB
Pipe Size (Fittings): 3" x 2"Fitting Connection Type: No Hub
Color: BlueSpecific Fitting Shape: Reducing Bushing
Max. Pressure: 80 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: BushingOutside Dia.: 3.5"
Fitting Schedule/Class: Schedule 40Temp. Range: -20 Degrees to 160 Degrees F
Item: Reducing BushingBasic Fitting Material: Plastic
Standards: ASTM D 2657Country of Origin (subject to change): United States


Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 3 In. x 2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 3.5 In., Temp. Range -20 Degrees to 160 Degrees F