BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1-1/2" x 1" Slip Reducing Bushing Sch 80

ORION| Zoro #: G0912152| Mfr #: 11/2x1RB

$28.19 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fitting Schedule/Class: Schedule 80Item: Reducing BushingBasic Fitting Shape: Bushing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0912152 Mfr #: 11/2x1RB
Fitting Schedule/Class: Schedule 80Item: Reducing Bushing
Basic Fitting Shape: BushingColor: White
Pipe Fitting Material: PolypropyleneTemp. Range: 40 Degrees to 210 Degrees F
Fitting Connection Type: Slip x SlipBasic Fitting Material: Plastic
Max. Pressure: 150 psiPipe Size (Fittings): 1-1/2" x 1"
Specific Fitting Shape: Reducing BushingOutside Dia.: 1.912"
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1-1/2 In. x 1 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.912 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews