KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1" x 1/2" Slip Reducing Bushing Sch 80

ORION| Zoro #: G0534457| Mfr #: 1x1/2 RB

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Fitting Schedule/Class: Schedule 80
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0534457 Mfr #: 1x1/2 RB
Color: WhiteFitting Schedule/Class: Schedule 80
Basic Fitting Material: PlasticFitting Connection Type: Slip x Slip
Max. Pressure: 150 psiSpecific Fitting Shape: Reducing Bushing
Pipe Size (Fittings): 1" x 1/2"Pipe Fitting Material: Polypropylene
Hex Size: 2.38"Basic Fitting Shape: Bushing
Item: Reducing BushingTemp. Range: 40 Degrees to 210 Degrees F
Outside Dia.: 1.329"Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 1 In. x 1/2 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.329 In., Hex Size 2.38 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews