Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" x 3/4" Slip Reducing Bushing Sch 80

  • Zoro #: G0499685
  • Mfr #: 1x3/4 RB

$25.59

  • Pipe Fitting Connection Type: Slip x Slip
  • Specific Pipe Fitting Shape: Reducing Bushing
  • Fitting Connection Type: Slip x Slip
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Orion #1X3/4 RB Specifications

  • Zoro #: G0499685
  • Mfr #: 1x3/4 RB
Pipe Fitting Connection Type: Slip x Slip Specific Pipe Fitting Shape: Reducing Bushing
Fitting Connection Type: Slip x Slip Basic Pipe Fitting Shape: Bushing
Pipe Size: 1" x 3/4" Outside Dia.: 1.33"
Pipe Size (Fittings): 1" x 3/4" Body Material: Polypropylene
Pipe Fitting Material: Polypropylene Specific Fitting Shape: Reducing Bushing
Max. Pressure: 150 psi Connection Type: Socket Fusion
Basic Pipe Fitting Material: Plastic Fitting Schedule/Class: Schedule 80
Item: Reducing Bushing Pipe Fitting Schedule/Class: Schedule 80
Color: White Pipe Size - Pipe Fitting: 1" x 3/4"
Temp. Range: 40 Degrees to 210 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In. x 3/4 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.33 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews of Orion #1X3/4 RB