SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2" x 1" Slip Reducing Bushing Sch 80

ORION| Zoro #: G0888614| Mfr #: 2x1 RB

$47.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: BushingFitting Connection Type: Slip x Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0888614 Mfr #: 2x1 RB
Color: WhiteBasic Fitting Shape: Bushing
Fitting Connection Type: Slip x SlipMax. Pressure: 150 psi
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 2" x 1"
Fitting Schedule/Class: Schedule 80Item: Reducing Bushing
Outside Dia.: 2.753"Temp. Range: 40 Degrees to 210 Degrees F
Basic Fitting Material: PlasticPipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In. x 1 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.753 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews