BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3/4" x 1/2" Slip Reducing Bushing Sch 80

ORION| Zoro #: G1440643| Mfr #: 3/4x1/2 RB

$19.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: BushingFitting Connection Type: Slip x Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1440643 Mfr #: 3/4x1/2 RB
Color: WhiteBasic Fitting Shape: Bushing
Fitting Connection Type: Slip x SlipMax. Pressure: 150 psi
Specific Fitting Shape: Reducing BushingPipe Size (Fittings): 3/4" x 1/2"
Fitting Schedule/Class: Schedule 80Item: Reducing Bushing
Outside Dia.: 1.395"Temp. Range: 40 Degrees to 210 Degrees F
Basic Fitting Material: PlasticPipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Reducing Bushing, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In. x 1/2 In., Fitting Connection Type Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.395 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews