1" x 3/4" Slip Reducing Coupling Sch 80

ORION| Zoro #: G1243742| Mfr #: 1x3/4 RCLS

$20.22 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1" x 3/4"
Fitting Connection Type: Slip
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1243742 Mfr #: 1x3/4 RCLS
Pipe Size (Fittings): 1" x 3/4"Fitting Connection Type: Slip
Color: WhiteSpecific Fitting Shape: Reducing Coupling
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: 40 Degrees to 210 Degrees F
Item: Reducing CouplingOutside Dia.: 1.64"
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1 In. x 3/4 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.64 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews