PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2" x 1" Slip Reducing Coupling Sch 80

ORION| Zoro #: G2272977| Mfr #: 2x1 RCLS

$33.35 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: CouplingFitting Connection Type: Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2272977 Mfr #: 2x1 RCLS
Color: WhiteBasic Fitting Shape: Coupling
Fitting Connection Type: SlipMax. Pressure: 150 psi
Specific Fitting Shape: Reducing CouplingPipe Size (Fittings): 2" x 1"
Fitting Schedule/Class: Schedule 80Item: Reducing Coupling
Outside Dia.: 2.767"Temp. Range: 40 Degrees to 210 Degrees F
Basic Fitting Material: PlasticPipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 2 In. x 1 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.767 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews