KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 3/4" Slip Reducing Coupling Sch 80

ORION| Zoro #: G1538686| Mfr #: 2x3/4 RCLS

$47.64 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 3/4"
Fitting Connection Type: Slip
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1538686 Mfr #: 2x3/4 RCLS
Pipe Size (Fittings): 2" x 3/4"Fitting Connection Type: Slip
Color: WhiteSpecific Fitting Shape: Reducing Coupling
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: 40 Degrees to 210 Degrees F
Item: Reducing CouplingOutside Dia.: 2.769"
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In. x 3/4 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.769 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews