SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3/4" x 1/2" Slip Reducing Coupling Sch 80

ORION| Zoro #: G1874406| Mfr #: 3/4x1/2 RCLS

$15.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFitting Connection Type: SlipBasic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874406 Mfr #: 3/4x1/2 RCLS
Color: WhiteFitting Connection Type: Slip
Basic Fitting Material: PlasticMax. Pressure: 150 psi
Fitting Schedule/Class: Schedule 80Specific Fitting Shape: Reducing Coupling
Pipe Size (Fittings): 3/4" x 1/2"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: CouplingItem: Reducing Coupling
Temp. Range: 40 Degrees to 210 Degrees FOutside Dia.: 1.386"
Country of Origin (subject to change): United States

Description

Reducing Coupling, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In. x 1/2 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.386 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews