Orion
Reducing Double Wye, Polypropylene, 3" x 3" x 1-1/2", 80 psi Max Pressure
Mfr # 3x11/2 R45
Zoro # G1515762
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Double Wye
- Pipe Size - Pipe Fitting 3" x 3" x 1-1/2"
- Basic Pipe Fitting Material Plastic
- Fitting Connection Type No Hub
Explore More Products
- ORION Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 MA
- ORION 90 Degree Elbow, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 90E
- ORION 90 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 90 ELBOW - 1/4 BEND
- ORION Coupling, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 CLS COUPLING
- ORION Male Adapter, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure 11/2 MA
- ORION Coupling, Polypropylene, 3", 80 psi Max Pressure 3 RIONFUSE CF COUPLING
- ORION Cap, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 CAP
- ORION Cap, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 CAP
- ORION 45 Degree Elbow, Polypropylene, 3", Schedule 40, 80 psi Max Pressure 3 45 ELBOW - 1/8 BEND
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 3", Schedule 80, 300 psi Max Pressure SL300-45
- HOME IMPROVEMENT Underground 0.5 Insert x 0.5 in. Dia. MIP Polyethylene Gas Pipe Transition HO2513500
- Orion Fittings