Reducing Tee, Size 2x 1 1/2 In

ORION| Zoro #: G1226127| Mfr #: 2x11/2 REDUCING TEE - R90T

$72.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226127 Mfr #: 2x11/2 REDUCING TEE - R90T
Max. Pressure: 150 psiFitting Schedule/Class: Schedule 80
Basic Fitting Material: PlasticColor: White
Temp. Range: 40 Degrees to 210 Degrees FPipe Fitting Material: Polypropylene
Item: Reducing TeeColor: White
Outside Dia.: 2.775"Temp. Range: 40 Degrees to 210 Degrees F
Pipe Size (Fittings): 2" x 1-1/2"Basic Fitting Shape: Tee
Specific Fitting Shape: Reducing TeeFitting Connection Type: Slip
Country of Origin (subject to change): United States

Product Description

Reducing Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 2 In. x 1-1/2 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 2.775 In., Temp. Range 40 Degrees to 210 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.