KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" x 1/2" Slip Reducing Tee Sch 80

ORION| Zoro #: G0554242| Mfr #: 3/4x1/2 R90T

$34.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 3/4" x 1/2"
Fitting Connection Type: Slip
Color: White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0554242 Mfr #: 3/4x1/2 R90T
Pipe Size (Fittings): 3/4" x 1/2"Fitting Connection Type: Slip
Color: WhiteSpecific Fitting Shape: Reducing Tee
Max. Pressure: 150 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: TeeBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 80Temp. Range: 40 Degrees to 210 Degrees F
Item: Reducing TeeOutside Dia.: 1.41"
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size (Fittings) 3/4 In. x 1/2 In., Fitting Connection Type Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.41 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews