SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Laboratory Cup Sink, Polyethylene Black, Bowl Size 6"

ORION| Zoro #: G2159692| Mfr #: CS3 6X3

$63.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 6"Bowl Depth: 3"Drain Opening: 1-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159692 Mfr #: CS3 6X3
Overall Width: 6"Bowl Depth: 3"
Drain Opening: 1-1/2"Back Splash: No
Overall Height: 3"Bowl Shape: Round
Mounting Type: Above or BelowMaterial: Polyethylene
Item: Laboratory Cup SinkBowl Size: 6"
Overall Length: 6"Color: Black
ADA Compliant: NoCountry of Origin (subject to change): United States

Description

Laboratory Cup Sink, Material Polyethylene, Mounting Type Above or Below, Overall Length 6 In., Overall Width 6 In., Overall Height 3 In., Bowl Size 6 In., Bowl Depth 3 In., ADA Compliant No, Bowl Shape Round, Back Splash No, Drain Opening 1-1/2 In., Color Black

Reviews