PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

1-1/2" No Hub Sanitary Tee Sch 40

ORION| Zoro #: G1306803| Mfr #: 11/2 90T

$20.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueBasic Fitting Shape: TeeFitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1306803 Mfr #: 11/2 90T
Color: BlueBasic Fitting Shape: Tee
Fitting Connection Type: No HubMax. Pressure: 80 psi
Specific Fitting Shape: TeePipe Size (Fittings): 1-1/2"
Fitting Schedule/Class: Schedule 40Item: Sanitary Tee
Outside Dia.: 1.9"Temp. Range: -20 Degrees to 160 Degrees F
Basic Fitting Material: PlasticStandards: ASTM D 2657
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Sanitary Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 1.9 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews