2" No Hub Sanitary Tee Sch 40

ORION| Zoro #: G2315923| Mfr #: 2 90T

$37.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Fitting Connection Type: No Hub
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315923 Mfr #: 2 90T
Pipe Size (Fittings): 2"Fitting Connection Type: No Hub
Color: BlueSpecific Fitting Shape: Tee
Max. Pressure: 80 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: TeeOutside Dia.: 2.375"
Fitting Schedule/Class: Schedule 40Temp. Range: -20 Degrees to 160 Degrees F
Item: Sanitary TeeBasic Fitting Material: Plastic
Standards: ASTM D 2657Country of Origin (subject to change): United States

Description

Sanitary Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 2.375 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews