SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

4" x 1-1/2" No Hub Reducing Sanitary Tee Sch 40

ORION| Zoro #: G1815597| Mfr #: 4x11/2 R90T

$117.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Outside Dia.: 4.498"Pipe Size (Fittings): 4" x 1-1/2"Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1815597 Mfr #: 4x11/2 R90T
Outside Dia.: 4.498"Pipe Size (Fittings): 4" x 1-1/2"
Basic Fitting Material: PlasticColor: Blue
Standards: ASTM D 2657Max. Pressure: 80 psi
Temp. Range: -20 Degrees to 160 Degrees FFitting Schedule/Class: Schedule 40
Specific Fitting Shape: Reducing TeeFitting Connection Type: No Hub
Pipe Fitting Material: PolypropyleneItem: Reducing Sanitary Tee
Basic Fitting Shape: TeeCountry of Origin (subject to change): United States

Description

Reducing Sanitary Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 In. x 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.498 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews