PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

4" x 3" No Hub Reducing Sanitary Tee Sch 40

ORION| Zoro #: G1506355| Mfr #: 4x3 R90T

$104.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: BlueBasic Fitting Shape: TeeFitting Connection Type: No Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1506355 Mfr #: 4x3 R90T
Color: BlueBasic Fitting Shape: Tee
Fitting Connection Type: No HubMax. Pressure: 80 psi
Specific Fitting Shape: Reducing TeePipe Size (Fittings): 4" x 3"
Fitting Schedule/Class: Schedule 40Item: Reducing Sanitary Tee
Outside Dia.: 4.495"Temp. Range: -20 Degrees to 160 Degrees F
Basic Fitting Material: PlasticStandards: ASTM D 2657
Pipe Fitting Material: PolypropyleneCountry of Origin (subject to change): United States

Description

Reducing Sanitary Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 In. x 3 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.495 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews