HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

2" No Hub Single Wye

ORION| Zoro #: G1921105| Mfr #: 4x3 R90T

$24.10 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Blue
Fitting Connection Type: No Hub
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1921105 Mfr #: 4x3 R90T
Color: BlueFitting Connection Type: No Hub
Basic Fitting Material: PlasticMax. Pressure: 80 psi
Specific Fitting Shape: WyePipe Size (Fittings): 2"
Pipe Fitting Material: PolypropyleneBasic Fitting Shape: Wye
Item: Single WyeTemp. Range: -20 Degrees to 160 Degrees F
Standards: ASTM D 2657Outside Dia.: 4.495"
Country of Origin (subject to change): United States

Description

Single Wye, Pipe Fitting Material Polypropylene, Pipe Size (Fittings) 2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.495 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews