KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2" x 2" x 1-1/2" No Hub Reducing Single Wye Sch 40

ORION| Zoro #: G1729874| Mfr #: 2x11/2 R45Y

$45.80 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2" x 2" x 1-1/2"
Fitting Connection Type: No Hub
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729874 Mfr #: 2x11/2 R45Y
Pipe Size (Fittings): 2" x 2" x 1-1/2"Fitting Connection Type: No Hub
Color: BlueSpecific Fitting Shape: Reducing Wye
Max. Pressure: 80 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: WyeOutside Dia.: 2.378"
Fitting Schedule/Class: Schedule 40Temp. Range: -20 Degrees to 160 Degrees F
Item: Reducing Single WyeBasic Fitting Material: Plastic
Standards: ASTM D 2657Country of Origin (subject to change): United States

Description

Reducing Single Wye, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 2 In. x 2 In. x 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 2.378 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews