4" x 4" x 3" No Hub Reducing Single Wye Sch 40

ORION| Zoro #: G1290563| Mfr #: 4x2 R45Y

$152.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: Blue
Fitting Schedule/Class: Schedule 40
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1290563 Mfr #: 4x2 R45Y
Color: BlueFitting Schedule/Class: Schedule 40
Basic Fitting Material: PlasticMax. Pressure: 80 psi
Fitting Connection Type: No HubSpecific Fitting Shape: Reducing Wye
Pipe Size (Fittings): 4" x 4" x 3"Pipe Fitting Material: Polypropylene
Basic Fitting Shape: WyeItem: Reducing Single Wye
Temp. Range: -20 Degrees to 160 Degrees FStandards: ASTM D 2657
Outside Dia.: 4.5"Country of Origin (subject to change): United States

Description

Reducing Single Wye, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 4 In. x 4 In. x 3 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 4.5 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews