Orion
Sink Tail Piece Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure
Mfr # 11/2 RLNS
Zoro # G1450425
$59.99
40% off
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Adapter
- Fitting Schedule/Class Schedule 40
- Pipe Size - Pipe Fitting 1-1/2"
- Fitting Connection Type No Hub
Explore More Products
- ORION Male Adapter, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 MA
- ORION Coupling, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 CLS COUPLING
- ORION Reducing Bushing, Polypropylene, 1" x 3/4", Schedule 80, 150 psi Max Pressure 1x3/4 RB
- ORION Slip Joint Adapter, Polypropylene, 1-1/2", Schedule 40, 80 psi Max Pressure 11/2 SJ
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 2 No hub plain end no hub coupling
- ORION Coupling, Polypropylene, 1", Schedule 80, 150 psi Max Pressure 1 CLS COUPLING
- ORION 45 Degree Elbow, Polypropylene, 1/2", Schedule 80, 150 psi Max Pressure 1/2 45E
- ORION Coupling, Polypropylene, 2", Schedule 40, 80 psi Max Pressure 4 nohub plain end no hub coupling
- ORION Tee, Polypropylene, 1-1/2", Schedule 80, 150 psi Max Pressure 11/2 90 T
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling ABTSLC1
- ZORO SELECT Hex Nipple, Polypropylene, 3", Schedule 80, 300 psi Max Pressure NIP300-SH
- Orion Polypropylene Pipe Fittings