KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/2" No Hub Slip Joint Adapter Sch 40

ORION| Zoro #: G1563466| Mfr #: 11/2 SJ

$61.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/2"
Fitting Connection Type: No Hub
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1563466 Mfr #: 11/2 SJ
Pipe Size (Fittings): 1-1/2"Fitting Connection Type: No Hub
Color: BlueSpecific Fitting Shape: Slip Joint Adapter
Max. Pressure: 80 psiPipe Fitting Material: Polypropylene
Basic Fitting Shape: AdapterOutside Dia.: 2.37"
Fitting Schedule/Class: Schedule 40Temp. Range: -20 Degrees to 160 Degrees F
Item: Slip Joint AdapterBasic Fitting Material: Plastic
Standards: ASTM D 2657Country of Origin (subject to change): United States

Description

Slip Joint Adapter, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 1-1/2 In., Fitting Connection Type No Hub, Standards ASTM D 2657, Color Blue, Max. Pressure 80 psi, Outside Dia. 2.37 In., Temp. Range -20 Degrees to 160 Degrees F

Reviews