BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Slip Tee Sch 80

ORION| Zoro #: G1090065| Mfr #: 1/2 90T

$10.08 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteBasic Fitting Shape: TeeFitting Connection Type: Slip x Slip x Slip
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1090065 Mfr #: 1/2 90T
Color: WhiteBasic Fitting Shape: Tee
Fitting Connection Type: Slip x Slip x SlipMax. Pressure: 150 psi
Specific Fitting Shape: TeePipe Size (Fittings): 1/2"
Fitting Schedule/Class: Schedule 80Item: Tee
Outside Dia.: 1.194"Temp. Range: 40 Degrees to 210 Degrees F
Basic Fitting Material: PlasticPipe Fitting Material: Polypropylene
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Slip x Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.194 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews