Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

3/4" Slip Tee Sch 80

  • Zoro #: G0538474
  • Mfr #: 3/4 90T

$16.64

  • Body Material: PVDF
  • Fitting Connection Type: Slip x Slip x Slip
  • Pipe Size: 3/4"
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Orion #3/4 90T Specifications

  • Zoro #: G0538474
  • Mfr #: 3/4 90T
Body Material: PVDF Fitting Connection Type: Slip x Slip x Slip
Pipe Size: 3/4" Outside Dia.: 1.408"
Pipe Fitting Schedule/Class: Schedule 80 Pipe Fitting Material: Polypropylene
Specific Fitting Shape: Tee Connection Type: Socket Fusion
Pipe Fitting Connection Type: Slip x Slip x Slip Specific Pipe Fitting Shape: Tee
Basic Pipe Fitting Shape: Tee Fitting Schedule/Class: Schedule 80
Item: Tee Max. Pressure: 150 psi
Color: White Pipe Size (Fittings): 3/4"
Temp. Range: 40 Degrees to 210 Degrees F Basic Pipe Fitting Material: Plastic
Pipe Size - Pipe Fitting: 3/4" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material Polypropylene, Fitting Schedule/Class Schedule 80, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type Slip x Slip x Slip, Color White, Max. Pressure 150 psi, Outside Dia. 1.408 In., Temp. Range 40 Degrees to 210 Degrees F

Reviews of Orion #3/4 90T